Self-aligning ball bearing NTN 5313SNR, Outer diameter: 140 mm | Width: 58.7 mm | Inner diameter: 65 mm
NTN - Angular Contact Ball Bearing - 5313SNR
See technical informationReferences
NTN:5313SNR
Rubix:204A8760
EAN:4547359827408

Product details : NTN 5313SNR ANGULAR CONTACT BALL BEARING
NTN - Angular Contact Ball Bearing - 5313SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x59 mm |
|---|---|
| Logistic Weight | 3770 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 58.7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 5300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 201.73 excl. VAT
/ Each
£ 242.08 incl. VAT
- Usually arrives within 14 working days
