SNR - Self-Aligning Ball Bearing - 2213.K
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 2200 |
Cage | steel |
Reference speed | 6400 rpm |
Limit speed | 7100 rpm |
Basic dynamic load, radial - Cr | 43000 N |
Basic static load, radial - C0r | 16400 N |
Usually arrives within 14 working days