Self-aligning ball bearing NTN 5306SNR, Outer diameter: 72 mm | Width: 30.2 mm | Inner diameter: 30 mm
NTN - Angular Contact Ball Bearing - 5306SNR
See technical informationReferences
NTN:5306SNR
Rubix:204A8722
EAN:4547359539295

Product details : NTN 5306SNR ANGULAR CONTACT BALL BEARING
NTN - Angular Contact Ball Bearing - 5306SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x30,2 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 30.2 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 5300 |
| Cage | steel |
| Standard | ISO 15 |
Show UNSPSC/ECL@SS
£ 43.25 excl. VAT
/ Each
£ 51.90 incl. VAT
- Delivery usually within ( 3 ) days
