Self-aligning ball bearing SKF 2204 E-2RS1TN9, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2204 E-2RS1TN9
Rubix:2516425
Manufacturer :34808
EAN:7316570022155

Product details : HRA+ SELF-ALIGN. BRG 2204E-2RS1TN9:SKF
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistic Weight | 138,5 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 22e |
| Material | steel for bearings |
| Cage | polyamide |
| Reference speed | 28000 rpm |
| Basic static load, radial - C0r | 3400 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
- In stock: Next day delivery
