Angular contact ball bearing NTN 5205SCLLD/2AS, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
NTN - Self-Aligning Ball Bearing - 5200SCLLD/2AS
See technical informationReferences
NTN:5205SCLLD/2AS
Rubix:204A8632
EAN:4547359536379



Product details : NTN 5205SCLLD/2AS ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, sealed, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x20,6 mm |
|---|---|
| Logistic Weight | 184 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
- Delivery usually within ( 3 ) days
