Angular contact ball bearing FAG 7209-B-XL-TVP-UB, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:7209-B-XL-TVP-UB
Rubix:274A7082
Manufacturer :0882821710000
EAN:4054372615900

Product details : FAG 7209-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Weight | 0.405 kg |
| Reference speed | 8000 rpm |
| Limit speed | 11000 rpm |
| Angle | 40 ° |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 27000 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
- Delivery usually within ( 7 ) days
