Angular contact ball bearing SKF 5411 A, Outer diameter: 140 mm | Inner diameter: 55 mm | Width: 63.5 mm
Ball bearing Angular contact radial Multi row including matched sets of single row
See technical informationReferences
SKF:5411 A
Rubix:100A0993
Manufacturer :39945
EAN:7316576649530



Product details : SKF ANGULAR CONTACT 5411A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 4645 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 140 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5411 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 1,095.16 excl. VAT
/ Each
£ 1,314.19 incl. VAT
- Usually arrives within 14 working days
