Angular contact ball bearing FAG 3305-BD-XL-2HRS-TVH-C3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing
See technical informationReferences
FAG:3305-BD-XL-2HRS-TVH-C3
Rubix:158A8776
Manufacturer :0624943090030
EAN:4064327609052

Product details : FAG 3305-BD-XL-2HRS-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x62x62 mm |
|---|---|
| Logistic Weight | 347 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 9300 rpm |
| Basic static load, radial - C0r | 21000 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 44.05 excl. VAT
/ Each
£ 52.86 incl. VAT
- Usually arrives within 14 working days
