Angular contact ball bearing NTN 7212B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm

NTN - Angular Contact Ball Bearing - 7212B

See technical informationSee documents

References

NTN:7212B
Rubix:205A1056
EAN:4547359443134
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Documents

Product details : NTN 7212B ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x110x22 mm
Logistic Weight824 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Bearing Clearancecn
Sealingopen
Series7200
Materialsteel
Cagesteel
Angle40 °
Basic static load, radial - C0r44500 N
Basic dynamic load, radial - Cr62000 N
£ 40.76 excl. VAT
/ Each
£ 48.91 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories