Angular contact ball bearing FAG 7304-B-XL-TVP-UO, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular contact ball bearing
See technical informationReferences
FAG:7304-B-XL-TVP-UO
Rubix:229A0857
Manufacturer :0191167640000
EAN:4054372837159

Product details : FAG 7304-B-XL-TVP-UO 40DEG SRAC BEARING 191167640000
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 151 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11500 rpm |
| Limit speed | 19300 rpm |
| Basic static load, radial - C0r | 11100 N |
| Basic dynamic load, radial - Cr | 21700 N |
Show UNSPSC/ECL@SS
£ 29.79 excl. VAT
/ Each
£ 35.75 incl. VAT
- Usually arrives within 14 working days
