Angular contact ball bearing NTN 7214B, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
NTN - Angular Contact Ball Bearing - 7214B
See technical informationSee documentsReferences
NTN:7214B
Rubix:205A1066
EAN:4547359444087



Documents
Product details : NTN 7214B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1150 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Contact angle | 40 ° |
| Basic static load, radial - C0r | 58000 N |
| Basic dynamic load, radial - Cr | 76500 N |
Show UNSPSC/ECL@SS
£ 57.27 excl. VAT
/ Each
£ 68.72 incl. VAT
- Delivery usually within ( 3 ) days
