Angular contact ball bearing FAG 7203-B-XL-JP-UA, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:7203-B-XL-JP-UA
Rubix:274A7062
Manufacturer :0191143970000
EAN:4054372836855

Product details : FAG 7203-B-XL-JP-UA ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x40x40 mm |
|---|---|
| Logistic Weight | 100 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Material | steel |
| Cage | steel |
| Reference speed | 17100 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 5700 N |
| Basic dynamic load, radial - Cr | 11200 N |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ Each
£ 26.88 incl. VAT
- Delivery usually within ( 7 ) days
