Angular contact ball bearing NTN 7312BG, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
NTN - Angular Contact Ball Bearing - 7312BG
See technical informationSee documentsReferences
NTN:7312BG
Rubix:205A1197
EAN:4547359451344



Documents
Product details : NTN 7312BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1770 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 66000 N |
| Basic dynamic load, radial - Cr | 99500 N |
Show UNSPSC/ECL@SS
£ 89.77 excl. VAT
/ Each
£ 107.72 incl. VAT
- Delivery usually within ( 3 ) days
