Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-JP |
Cage | Steel |
Reference speed | 11200 rpm |
Limit speed | 15800 rpm |
Basic static load, radial - C0r | 14100 N |
Basic dynamic load, radial - Cr | 23100 N |
Sealing | Open |
Usually arrives within 14 working days