Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7216WNSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7216 WNSU, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular Contact Ball Bearing
References
timken:
7216 WNSU
rubix:
395A9323
ean:
0087796068391
Technical specifications
Inner diameter
80
mm
Outer diameter
140
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7216WNSU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
140
mm
Width
26
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
212.12
excl. VAT
/
Each
£
254.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing RHP MJT2.1/2M, Outer diameter: 139.7 mm | Inner diameter: 63.5 mm | Width: 31.75 mm
Precision / Spindle bearing SKF 71913 CDGA/P4A, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SKF 71907 CE/HCP4ADGA, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SKF S7002 CEGA/P4A, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing SKF 7204 CDGA/P4A, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SKF 71912 ACDGA/P4A, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Angular contact ball bearing SNR 3204.AC3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing FAG 7324-B-XL-MP-UA, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 55 mm
Precision / Spindle bearing NSK 7908CTRDULP3, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Angular contact ball bearing SKF 7313 BEGAM, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing SKF 7314 BEGBY, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular contact ball bearing FAG 7210-B-XL-TVP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing NSK 3210B-2ZRTNG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 7216 ACDGA/P4A, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Angular contact ball bearing SKF 7311BECBJ-PAIR, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm