Angular contact ball bearing NTN 7219BG, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm
NTN - Angular Contact Ball Bearing - 7219BG
See technical informationSee documentsReferences
NTN:7219BG
Rubix:205A1089
EAN:4547359446333



Documents
Product details : NTN 7219BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 2820 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 134000 N |
Show UNSPSC/ECL@SS
£ 155.54 excl. VAT
/ Each
£ 186.65 incl. VAT
- Usually arrives within 14 working days
