Angular contact ball bearing NTN 7321, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 49 mm
NTN - Angular Contact Ball Bearing - 7321
See technical informationReferences
NTN:7321
Rubix:205A1239
EAN:4547359453614



Product details : NTN 7321 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x49 mm |
|---|---|
| Logistic Weight | 8210 g |
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Contact angle | 30 ° |
Show UNSPSC/ECL@SS
£ 442.83 excl. VAT
/ Each
£ 531.40 incl. VAT
- Usually arrives within 14 working days
