Angular contact ball bearing Timken 7416 PWBRSU, Outer diameter: 200 mm | Inner diameter: 80 mm | Width: 48 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7416 PWBRSU
Rubix:395A9437
EAN:0087796069015

Product details : TIMKEN 7416PWBRSU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 48 mm |
| Angle | 35 ° |
Show UNSPSC/ECL@SS
£ 1,109.80 excl. VAT
/ Each
£ 1,331.76 incl. VAT
- Usually arrives within 14 working days
