Angular contact ball bearing NTN 7328BG, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 62 mm
NTN - Angular Contact Ball Bearing - 7328BG
See technical informationSee documentsReferences
NTN:7328BG
Rubix:205A1253
EAN:4547359454123



Documents
Product details : NTN 7328BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x62 mm |
|---|---|
| Logistic Weight | 21600 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 305000 N |
Show UNSPSC/ECL@SS
£ 1,212.97 excl. VAT
/ Each
£ 1,455.56 incl. VAT
- Delivery usually within ( 3 ) days
