Angular contact ball bearing NTN 7301B, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 12 mm
NTN - Angular Contact Ball Bearing - 7301B
See technical informationSee documentsReferences
NTN:7301B
Rubix:205A1146
EAN:4547359447927



Documents
Product details : NTN 7301B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x12 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 12 mm |
| Outer diameter | 37 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 4950 N |
| Basic dynamic load, radial - Cr | 11700 N |
Show UNSPSC/ECL@SS
£ 13.07 excl. VAT
/ Each
£ 15.68 incl. VAT
- Delivery usually within ( 3 ) days
