Angular contact ball bearing Timken 7415 WNMBRSU, Outer diameter: 190 mm | Inner diameter: 75 mm | Width: 45 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7415 WNMBRSU
Rubix:395A9436
EAN:0087796068995

Product details : TIMKEN 7415WNMBRSU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 45 mm |
| Series | fafnir |
| Angle | 40 ° |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 977.85 excl. VAT
/ Each
£ 1,173.42 incl. VAT
- Usually arrives within 14 working days
