Angular contact ball bearing FAG 7334-B-MP, Outer diameter: 360 mm | Inner diameter: 170 mm | Width: 72 mm
Angular contact ball bearing
See technical informationReferences
FAG:7334-B-MP
Rubix:274A7181
Manufacturer :0191185890000
EAN:4012801573184

Product details : FAG 7334-B-MP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-MP, single row, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x360x360 mm |
|---|---|
| Logistic Weight | 34400 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 1840 rpm |
| Limit speed | 2750 rpm |
| Basic static load, radial - C0r | 580000 N |
| Basic dynamic load, radial - Cr | 420000 N |
Show UNSPSC/ECL@SS
£ 2,010.82 excl. VAT
/ Each
£ 2,412.98 incl. VAT
- Delivery usually within ( 7 ) days
