NTN - Angular Contact Ball Bearing - 7315BG
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 160x160x37 mm |
---|---|
Logistic Weight | 3200 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | CN |
Series | 7300 |
Material | Steel |
Cage | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 97500 N |
Basic dynamic load, radial - Cr | 138000 N |
Sealing | Open |
Usually arrives within 14 working days