Angular contact ball bearing Timken 5213KC3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5213KC3
Rubix:396A3097
EAN:0087796067905

Product details : TIMKEN 5213KC3 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C3, without relubrication groove
Double-row angular contact ball bearing by Timken (Fafnir) for combined radial and axial loads. Version with internal clearance C3.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | light 5200 series |
| Material | steel |
| Cage | steel |
| Weight | 1.923 kg |
| Contact angle | 20 ° |
| Basic static load, radial - C0r | 76800 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 209.43 excl. VAT
/ Each
£ 251.32 incl. VAT
- Usually arrives within 14 working days
