References
NTN:AELFD204W3
Rubix:205A1420
EAN:4547359673555

Product details : NTN AELFD204W3 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x70x40 mm |
|---|---|
| Logistic Weight | 436 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Series | aelfd200 |
| Number of holes | 2 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- Usually arrives within 14 working days
