SNR - Bearing Unit - UKFA.209.H.N
Inner diameter | 40 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 148 mm |
Inner diameter | 40 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 148 mm |
Height | 181 mm |
Length | 108 mm |
Series | UKFA200 |
Number of holes | 2 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Outer diameter | 85 mm |
Weight | 2.01 kg |
Usually arrives within 14 working days