SKF F4BESS 40M-CPSS-DFH SQUARE FOUR BOLT FLANGED FOOD LINE HSD UNIT

Ball Bearing Unit - Food Line

See technical information

References

SKF:F4BESS 40M-CPSS-DFH
Rubix:218A3507
EAN:07316579306928
brand logo

Technical specifications

Inner diameter40 mm
Width38.9 mm
Fixation centre-to-centre distance83 mm
See all Specifications

Product details : SKF F4BESS 40M-CPSS-DFH SQUARE FOUR BOLT FLANGED FOOD LINE HSD UNIT


These square flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with a narrow inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

- Chemical resistant
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Designed for hightemperatures and speeds

Applications

For food and beverage applications

Technical specifications


Attributes
Inner diameter40 mm
Width38.9 mm
Fixation centre-to-centre distance83 mm
Materialstainless steel
Total bearing width40.7 mm
Number of holes4
Basic static load, radial - C0r19000 N
Basic dynamic load, radial - Cr24700 N
£ 289.58 excl. VAT
/ Each
£ 347.50 incl. VAT
  • In stock: Next day delivery