References
NTN:AELP209D1W3
Rubix:205A1428
EAN:4547359765755
Product details : NTN AELP209D1W3 BEARING UNIT
NTN - Bearing Unit - AELP209D1W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x120x65 mm |
|---|---|
| Logistic Weight | 2234 g |
| Series | aelp200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
- Usually arrives within 14 working days


