SKF SYNT 75 LTS PILLOW BLOCK ROLLER BEARING UNIT
Pillow Block Roller Bearing Unit
See technical informationSee documentsReferences
SKF:SYNT 75 LTS
Rubix:420A5908
Manufacturer :378230
EAN:7316574273072


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
Documents
Product details : SKF SYNT 75 LTS PILLOW BLOCK ROLLER BEARING UNIT
Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
Strengths
- Ready to mount
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
Technical specifications
Attributes
| Logistic Weight | 11260 g |
|---|---|
| Inner diameter | 75 mm |
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
| Material | cast iron;steel |
| Total bearing width | 90 mm |
| Outer diameter | 101 mm |
| Diameter of fixation holes | 20 mm |
| Height | 180 mm |
| Length | 320 mm |
| Series | synt |
| Weight | 12 kg |
| Number of holes | 2 |
| Width | 90 mm |
Show UNSPSC/ECL@SS
£ 500.92 excl. VAT
/ Each
£ 601.10 incl. VAT
- Usually arrives within 14 working days