References
SNR:UCPLE208CO
Rubix:206A1170
EAN:3413520558840




Product details : SNR UCPLE208CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1884 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 72.87 excl. VAT
/ Each
£ 87.44 incl. VAT
- Usually arrives within 14 working days
