References
RHP:MSFT50
Rubix:158A9321
Manufacturer :MSFT50 R
EAN:00747023012923


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 215.9 mm |
| Fixation centre-to-centre distance | 184 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSFT50
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
MSFT50 - RHP Cast Iron Flange Bearing Unit - 50mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 215.9 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron |
| Height | 55.6 mm |
| Length | 127 mm |
| Series | msft |
| Total bearing width | 64.31 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 3.5 kg |
Show UNSPSC/ECL@SS
£ 93.39 excl. VAT
/ Each
£ 112.07 incl. VAT
- In stock: Next day delivery