NTN ASFD203 BEARING UNIT

NTN - Bearing Unit - A-ASFD205D1

See technical information
References
NTN:ASFD203
Rubix:205A1727
EAN:4547359019407
brand logo
Technical specifications
Inner diameter17 mm
Width22 mm
See all Specifications

Product details : NTN ASFD203 BEARING UNIT


grey cast housing,radial insert ball bearing with socket set screws,single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x30x70 mm
Logistic Weight290 g
Inner diameter17 mm
Width22 mm
Seriesasfd200
Number of holes2
Outer diameter40 mm
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
  • Usually arrives within 14 working days