References
NTN:C-UKF207D1
Rubix:205A2139
EAN:4547359044386



Product details : NTN C-UKF207D1 BEARING UNIT
NTN - Bearing Unit - C-UKF207D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 40.63 excl. VAT
/ Each
£ 48.76 incl. VAT
- Usually arrives within 14 working days
