References
NTN:M-ASPF206
Rubix:205A4858
EAN:4547359766790



Product details : NTN M-ASPF206 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x38 mm |
|---|---|
| Logistic Weight | 580 g |
| Inner diameter | 30 mm |
| Width | 29 mm |
| Series | aspf200 |
| Number of holes | 3 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 14.18 excl. VAT
/ Each
£ 17.02 incl. VAT
- Delivery usually within ( 3 ) days
