References
INA:RCJTZ50-XL
Rubix:100A8201
Manufacturer :0008317270000
EAN:4064327885227


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 116 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : INA RCJTZ50-XL FLANGED HOUSING UNIT
Housing units RCJTZ, two-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Strengths
PCJT supplied with bearing GRAE-NPPB, RCJT- and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 116 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Height | 190 mm |
| Length | 190 mm |
| Series | rcjtz..-xl |
| Total bearing width | 62.2 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
- In stock: Next day delivery