References
NTN:ASPFL207
Rubix:205A1739
EAN:4547359007312



Product details : NTN ASPFL207 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x96x39 mm |
|---|---|
| Logistic Weight | 588 g |
| Inner diameter | 35 mm |
| Width | 34 mm |
| Height | 34 mm |
| Length | 122 mm |
| Series | aspfl200 |
| Number of holes | 2 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
- Delivery usually within ( 3 ) days
