References
RHP:FC40DEC
Rubix:158A9370
Manufacturer :FC40DEC R
EAN:00747023106523


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 23 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : RHP HOUSED BEARING UNIT FC40DEC
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 23 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron (bearing housing) / steel (bearing) |
| Height | 100 mm |
| Length | 145 mm |
| Series | fc |
| Total bearing width | 56.33 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 145 mm |
| Weight | 1.8 kg |
Show UNSPSC/ECL@SS
£ 63.09 excl. VAT
/ Each
£ 75.71 incl. VAT
- Usually arrives within 14 working days