RHP HOUSED BEARING UNIT SF1.3/8DEC

Bearing Unit

See technical informationSee documents

References

RHP:SF1.3/8DEC
Rubix:158A4126
Manufacturer :SF1.3/8DEC R
EAN:00747023028313
brand logo

Technical specifications

Width117.5 mm
Fixation centre-to-centre distance92 mm
Materialcast iron
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT SF1.3/8DEC


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1700 g
Width117.5 mm
Fixation centre-to-centre distance92 mm
Materialcast iron
Height31.4 mm
Length117.5 mm
Seriessf
Total bearing width51.13 mm
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Weight1.7 kg
£ 52.14 excl. VAT
/ Each
£ 62.57 incl. VAT
  • Usually arrives within 14 working days