References
SNR:USFC207N
Rubix:206A2734
Manufacturer :USFC.207.N
EAN:3413529522026




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : SNR USFC207N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering collar and 4 mounting holes, re-greasable, insert with one-sided extended inner ring with threaded pins, groove to accommodate the protective cap.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | grey cast iron |
| Length | 135 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.59 kg |
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ Each
£ 30.89 incl. VAT
- Usually arrives within 14 working days