References
NTN:C-UKF209D1
Rubix:205A2140
EAN:4547359044447



Product details : NTN C-UKF209D1 BEARING UNIT
NTN - Bearing Unit - C-UKF209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 51.55 excl. VAT
/ Each
£ 61.86 incl. VAT
- Usually arrives within 14 working days
