Bearing Unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 130 mm |
Logistic Weight | 2200 g |
---|---|
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 130 mm |
Material | Cast Iron |
Series | FC |
Total bearing width | 43.5 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 155 mm |
Weight | 2.2 kg |
In stock: Next day delivery