References
RHP:PSF20CR
Rubix:158A9258
Manufacturer :PSF20CR R
EAN:00747023025039


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 86.5 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT PSF20CR
Standard series, body in molded thermoplastic (PBT), bearing in European-standard stainless steel. Food-safe grease (USDA-H1).
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 86.5 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | thermoplastic pbt housing; stainless steel bearing insert (martensitic stainless rings & balls, austenitic stainless steel cage, set screws and flinger). |
| Sealing | one rubber seal and one metal shield |
| Height | 27.8 mm |
| Length | 86.5 mm |
| Series | psf |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 5350 N |
| Basic dynamic load, radial - Cr | 9910 N |
| Outer diameter | 3100 mm |
| Weight | 0.28 kg |
| Mounting typ | four-bolt flange |
Show UNSPSC/ECL@SS
£ 52.79 excl. VAT
/ Each
£ 63.35 incl. VAT
- In stock: Next day delivery