Insert bearing Bearing unit
Inner diameter | 40 mm |
---|---|
Width | 38 mm |
Fixation centre-to-centre distance | 105 mm |
Logistics dimensions (L x W x H) | 38x137x90 mm |
---|---|
Logistic Weight | 2050,5 g |
Inner diameter | 40 mm |
Width | 38 mm |
Fixation centre-to-centre distance | 105 mm |
Material | Bearing steel |
Height | 45 mm |
Length | 137 mm |
Total bearing width | 34.9 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Outer diameter | 137 mm |
Usually arrives within 14 working days