References
SNR:EXFC211
Rubix:205A3051
Manufacturer :EXFC.211
EAN:3413529509669




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR EXFC211 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 4.1 kg |
Show UNSPSC/ECL@SS
£ 55.65 excl. VAT
/ Each
£ 66.78 incl. VAT
- Delivery usually within ( 3 ) days