References
NTN:CM-UCFL207D1
Rubix:205A1997
EAN:4547359048575

Product details : NTN CM-UCFL207D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFL207D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 36.19 excl. VAT
/ Each
£ 43.43 incl. VAT
- Usually arrives within 14 working days
