Locking Collar
Inner diameter | 38.1 mm |
---|---|
Width | 56.9 mm |
Fixation centre-to-centre distance | 143.6 mm |
Inner diameter | 38.1 mm |
---|---|
Width | 56.9 mm |
Fixation centre-to-centre distance | 143.6 mm |
Height | 171.4 mm |
Length | 104.7 mm |
Series | Standard |
Total bearing width | 56.9 mm |
Diameter of fixation holes | 13.1 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 36200 N |
Outer diameter | 58.2 mm |
Usually arrives within 14 working days