References
NTN:CM-UCFL211D1
Rubix:205A2001
EAN:4547359048674

Product details : NTN CM-UCFL211D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFL211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 71.86 excl. VAT
/ Each
£ 86.23 incl. VAT
- Usually arrives within 14 working days
