References
SNR:UKFA205H
Rubix:206A1848
Manufacturer :UKFA.205H
EAN:3413529514908




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 98 mm |
Product details : SNR UKFA205H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flanged bearing unit, re-greasable, insert with tapered bore to accept the locking sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 98 mm |
| Material | grey cast iron |
| Height | 125 mm |
| Length | 68 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 20.91 excl. VAT
/ Each
£ 25.09 incl. VAT
- Usually arrives within 14 working days