References
NTN:CM-UCFS310D1
Rubix:205A2004
EAN:4547359049077



Product details : NTN CM-UCFS310D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFS310D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 61 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 132.38 excl. VAT
/ Each
£ 158.86 incl. VAT
- Usually arrives within 14 working days
