References
SNR:UCPE207-22
Rubix:206A0962
EAN:3413529571291




Product details : SNR UCPE207-22 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1580 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
- Usually arrives within 14 working days
